- Male Pipe Fitting
- Stainless Steel for 1/2" ID PTFE Hose
- 1/2" Pipe Size
| Overall Length | 2.54 in |
| Hose Cut-Off Factor | 1.3 in |
| Thread Pitch | N/A |
| Material | Stainless Steel |
| Compatible Hose | 2807, FC186, FC465, FC645 |
| Fitting Type | Male Pipe |
| Thread Size | 1/2 |
| Hole Dia. | 0.41 in |
| Threads per Inch | 14 |
| Hex Size | 0.88 in |
| Hose I.D. | 1/2 in |
| Weight | 0.35 LB |

