- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | FPT |
| Fitting Description | 90° |
| Series | FJ9735 Series |
| Item Type | Fitting Assembly |
| Thread Size | 11/16-16 |
| Construction | Reusable |
| Finish | Steel |
| Hose Cut-Off Factor | 1.37 in |
| Hose Dash Size | 6 |
| End Type 2 | Line/Hose/Tube |
| Hose Size | 0.375 in |
| Weight | 0.36 LB |

