- Crimp Fitting
| Hose Cut-Off Factor | 1.219 in |
| Item Type | Fitting Assembly |
| Series | FJ9893 Series |
| Style | Permanent |
| Weight | 0.0 LB |
| Hose Cut-Off Factor | 1.219 in |
| Item Type | Fitting Assembly |
| Series | FJ9893 Series |
| Style | Permanent |
| Weight | 0.0 LB |