- Crimp Fitting
| Hose Cut-Off Factor | 1.474 in |
| Style | Permanent |
| Series | FJ9893 Series |
| Item Type | Fitting Assembly |
| Weight | 0.46 LB |
| Hose Cut-Off Factor | 1.474 in |
| Style | Permanent |
| Series | FJ9893 Series |
| Item Type | Fitting Assembly |
| Weight | 0.46 LB |