- 0.31 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Refrigerant Hose Application
| Burst Pressure [Min] | 2000 psi |
| Hose I.D. | 0.31 in |
| Inner Tube Material | Zytel |
| Hose Length | 1 ft |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 500 psi |
| Abrasion Resistance | Premium |
| Cover Material | Chlorobutyl |
| Temperature Range [Max] | 275 °F |
| Conductivity | Conductive |
| Hose OD | 0.58 in |
| Material | Chlorobutyl |
| Used to Dispense | Refrigerant |
| Bend Radius [Min] | 2 in |
| Series | GH134 |
| Burst Pressure [Nom] | 2000 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Tube Material | Polyamide |
| Construction | 1 Ply Braid |
| Vacuum Rating | 28 in Hg |
| Color | Black |
| Ambient Temperature Range [Max] | 257 °F |
| Tube Wall Thickness | 0.27 in |
| Brand. | Aeroquip |
| Reinforcement | Polyester |
| Dash Size | -6 |
| Hose Application | Refrigerant |
| Weight | 0.0 LB |

