- Truck Hose
- 0.19 in ID
- 0.48 in OD
- 2000 psi Max Pressure
| Burst Pressure [Min] | 8000 psi |
| Cover Material | Fiber |
| Ambient Temperature Range [Max] | 302 °F |
| Inner Tube Material | CPE |
| Bend Radius [Min] | 0.75 in |
| Hose Application | Truck |
| Hose OD | 0.48 in |
| Temperature Range [Max] | 302 °F |
| Color | Black |
| Temperature Range [Min] | -50 °F |
| Hose I.D. | 0.19 in |
| Hose Reinforcement | 1 Ply Braid |
| Hose Length | 50 ft |
| Ambient Temperature Range [Min] | -50 °F |
| Brand. | Weatherhead |
| Used to Dispense | Truck |
| Material | Fiber |
| Series | H213 |
| Pressure [Max] | 2000 psi |
| Weight | 0.0 LB |

