- Truck Hose
- 0.5 in ID
- 0.83 in OD
- 1000 psi Max Pressure
| Temperature Range [Max] | 302 °F |
| Inner Tube Material | CPE |
| Ambient Temperature Range [Max] | 302 °F |
| Burst Pressure [Min] | 4000 psi |
| Temperature Range [Min] | -50 °F |
| Ambient Temperature Range [Min] | -50 °F |
| Used to Dispense | Truck |
| Hose Reinforcement | 1 Ply Braid |
| Hose Length | 250 ft |
| Hose OD | 0.83 in |
| Pressure [Max] | 1000 psi |
| Hose Application | Truck |
| Color | Black |
| Brand. | Weatherhead |
| Material | Fiber |
| Series | H213 |
| Hose I.D. | 1/2 in, 0.5 in |
| Cover Material | Fiber |
| Bend Radius [Min] | 2.25 in |
| Weight | 0.0 LB |

