- Air & Steam Lines Hose
- 0.38 in ID
- 0.5 in OD
- 2000 psi Max Pressure
| Hose I.D. | 0.38 in |
| Hose Reinforcement | 1 Ply Braid |
| Cover Material | Stainless Steel |
| Ambient Temperature Range [Min] | -65 °F |
| Color | Gray/Slate |
| Bend Radius [Min] | 5 in |
| Hose Length | 50 ft |
| Series | H243 |
| Pressure [Max] | 2000 psi |
| Hose Application | Air & Steam Lines |
| Brand. | Weatherhead |
| Ambient Temperature Range [Max] | 450 °F |
| Inner Tube Material | Teflon |
| Hose OD | 0.5 in |
| Material | Stainless Steel |
| Temperature Range [Max] | 450 °F |
| Used to Dispense | Air & Steam Lines |
| Temperature Range [Min] | -65 °F |
| Weight | 0.0 LB |

