
- Heater Hose
- 0.75 in ID
- 1.07 in OD
- 200 psi Max Pressure
Series | EH225 |
Hose I.D. | 3/4 in, 0.75 in |
Temperature Range [Max] | 350 °F |
Material | Silicone |
Color | Blue |
Hose Reinforcement | 1 Ply Braid |
Hose OD | 1.07 in |
Burst Pressure [Min] | 275 psi |
Hose Length | 25 ft |
Inner Tube Material | Silicone |
Temperature Range [Min] | -65 °F |
Ambient Temperature Range [Min] | -65 °F |
Ambient Temperature Range [Max] | 350 °F |
Pressure [Max] | 200 psi |
Hose Application | Heater |
Used to Dispense | Heater |
Cover Material | Silicone |
Weight | 1.6 LB |
