
- 0.31 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Diesel fuel, gasoline, hot lube oil, water and air.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Tube Wall Thickness | 0.17 in |
Series | FC107 |
Hose Length | 1 ft |
Pressure [Max] | 250 psi |
Temperature Range [Max] | 300 °F |
Tube Material | Chlorinated Polyethylene |
Cover Material | Polyester |
Color | Black |
Construction | 1 Ply Braid |
Dash Size | -6 |
Reinforcement | Single Wire Braid |
Conductivity | Conductive |
Bend Radius [Min] | 2 in |
Hose OD | 0.65 in |
Hose Application | Low Pressure |
Hose I.D. | 0.31 in |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 1000 psi |
Weight | 0.145 LB |
