
- ORS-BR Shoulder (Internal Braze) End Piece for 1/4" O.D. Tubing & 1/4" ORS® Fitting Size
Tube O.D. 1 | 1/4 in |
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
SAE Reference No. | 520115 |
Material | Steel |
Fitting Angle | Straight |
End Size | 1/4 Face Seal(f) |
Overall Length | 0.29 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Tube O.D. | 1/4 in |
Weight | 0.011 LB |
