
- ORS-BR Shoulder (Internal Braze) End Piece for 1" O.D. Tubing & 1 1/4" ORS® Fitting Size
Material | Steel |
Overall Length | 0.68 in |
Fitting Angle | Straight |
End Size | 1 1/4 Face Seal, 1 Bore |
End Types | O-Ring Face Seal |
Tube O.D. | 1 1/4 in |
SAE Reference No. | 520115 |
Tube O.D. 1 | 1 in |
No. of Ends | 1 |
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
Weight | 0.2 LB |
