
- Nut for 1/4" O.D. Tubing
Fitting Angle | Straight |
Fitting Description | Nut |
Overall Length | 0.84 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
SAE Reference No. | N/A |
Hex Size | 0.69 in |
Tube O.D. | 1/4 in |
End Size | 1/4 Face Seal(f) |
Material | Steel |
Weight | 0.04 LB |
