
- 2 in Hose Inner Diameter
- 2.86 in Hose Outer Diameter
- 1 ft Hose Length
- 5100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system servic with petroleum and water-based fluids, for general use
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Cover Material | Bruiser |
Dash Size | -32 |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Series | FC273B |
Temperature Range [Max] | 250 °F |
Tube Wall Thickness | 0.43 in |
Hose Application | Petroleum & Water |
Hose OD | 2.86 in |
Burst Pressure [Nom] | 20400 psi |
Reinforcement | Wire |
Conductivity | Conductive |
Hose I.D. | 2 in |
Abrasion Resistance | Ultimate |
Construction | 6 Spiral |
Pressure [Max] | 5100 psi |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 25 in |
Weight | 5.0 LB |
