
- Petroleum Hose
- 1.38 in ID
- 1.75 in OD
- 500 psi Max Pressure
Ambient Temperature Range [Max] | 302 °F |
Vacuum Hg | 15 in |
Bend Radius [Min] | 10.5 in |
Inner Tube Material | Elastomer |
Hose Reinforcement | 1 Ply Braid |
Hose Application | Petroleum |
Pressure [Max] | 500 psi |
Hose Length | 100 ft |
Brand. | Aeroquip |
Burst Pressure [Min] | 2000 psi |
Ambient Temperature Range [Min] | -55 °F |
Used to Dispense | Petroleum |
Series | FC300 AQP |
Hose I.D. | 1.38 in |
Temperature Range [Max] | 302 °F |
Color | Blue |
Temperature Range [Min] | -55 °F |
Material | Polyester |
Cover Material | Polyester |
Hose OD | 1.75 in |
Weight | 0.0 LB |
