
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
- LPG Hose Application
applications
- Butane-propane applications on mobile or stationary equipment.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 1750 psi |
Hose I.D. | 0.63 in |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Color | Black |
Hose Application | LPG |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Lay Line Style | Ink Jet |
Hose OD | 1.08 in |
Tube Wall Thickness | 0.225 in |
Construction | Multi Braid |
Reinforcement | Textile and Stainless Steel wire |
Bend Radius [Min] | 3.25 in |
Series | FC321 |
Conductivity | Conductive |
Temperature Range [Max] | 250 °F |
Hose Length | 1 ft |
Pressure [Max] | 350 psi |
Cover Style | Impregnated |
Dash Size | -12 |
Weight | 0.0 LB |
