
- 0.31 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Temperature Range [Min] | -55 °F |
Burst Pressure [Nom] | 6000 psi |
Lay Line Style | Ink Wheel |
Dash Size | -6 |
Pressure [Max] | 1500 psi |
Cover Material | Polyester |
Series | FC350 |
Burst Pressure [Min] | 6000 psi |
Hose OD | 0.7 in |
Color | Black |
Bend Radius [Min] | 1.25 in |
Hose Length | 1 ft |
Brand. | Aeroquip |
Abrasion Resistance | Premium |
Conductivity | Conductive |
Used to Dispense | Air Brake |
Ambient Temperature Range [Max] | 300 °F |
Vacuum Hg | 28 in |
Temperature Range [Max] | 250 °F |
Ambient Temperature Range [Min] | -55 °F |
Vacuum Rating | 28 in Hg |
Material | Polyester |
Tube Wall Thickness | 0.39 in |
Hose Reinforcement | 1 Ply Braid |
Inner Tube Material | Chlorinated Polyethylene |
Hose I.D. | 0.31 in |
Tube Material | Chlorinated Polyethylene |
Hose Application | Air Brake |
Construction | 1 Ply Braid |
Reinforcement | Polyester and Wire |
Weight | 0.22 LB |
