
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Overall Length | 2.6 in |
Hose Dash Size | 4 |
Thread Size | 7/16-20 |
Finish | Steel |
Fitting Description | Straight |
End Gender 1 | Female |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Series | FC5130 Series |
Hose Cut-Off Factor | 1.38 in |
Item Type | Fitting Assembly |
Hose Size | 0.25 in |
Weight | 0.19 LB |
