
- SAE 45° Swivel Fitting for 1/2" ID Hose
- 1/2" Tube Size
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.46 in |
Hose I.D. | 1/2 in |
Hex Size | 0.88 in, 0.94 in |
Fitting Type | SAE 45° Swivel |
Tube O.D. | 1/2 in |
Hole Dia. | 0.38 in |
Thread Pitch | N/A |
Thread Size | 3/4 |
Threads per Inch | 16 |
Overall Length | 3.11 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Material | Carbon Steel |
Weight | 0.35 LB |
