
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 3.18 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hole Dia. | 0.28 in |
Thread Sealant | No |
Hex Size 1 | 3/4 in |
Overall Length | 3.18 in |
Fitting Angle | Straight |
Thread Pitch | N/A |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Size | 3/8-18 |
Rigid/Swivel | Swivel |
Fitting Type | Male Pipe Swivel |
Hose Cut-Off Factor | 1.73 in |
Compatible Hose I.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Finish | Zinc |
Threads per Inch | 18 |
Material | Carbon Steel |
Series | FC5812 Series |
Hex Size | 3/4 in |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
End Type 1 | NPTF |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Weight | 0.2 LB |
