
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Height | 0.550 in |
End Gender 1 | Female |
Hex Size 1 | 0.88 in |
Hole Dia. | 0.37 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.28 in |
Material | Carbon Steel |
Hose Dash Size | 8 |
Hose Size | 0.5 in |
Series | FC5849 Series |
End Type 1 | SAE |
Thread Size | 3/4-16 |
Fitting Description | 45°, Swivel |
Overall Length | 2.297 in |
Weight | 0.162 LB |
