
- 0.38 in Hose Inner Diameter
- 0.62 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Low Pressure Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Vacuum Rating | 28 in Hg |
Burst Pressure [Nom] | 1600 psi |
Construction | 1 Ply Braid |
Hose Length | 1 ft |
Cover Material | Elastomer |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Bend Radius [Min] | 3 in |
Tube Material | Elastomer |
Reinforcement | Textile |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 400 psi |
Temperature Range [Max] | 302 °F |
Series | FC598 |
Hose OD | 0.62 in |
Hose Application | Low Pressure |
Weight | 0.0 LB |
