
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 1/16-12 |
Compatible Hose I.D. | 0.75 |
Overall Length | 3.86 in |
Finish | Steel |
Working Pressure [Max] | 3,000 psi |
Hose Cut-Off Factor | 1.99 in |
Series | FC5988 Series |
Compatible Tube O.D. | 0.75 |
Fitting Description | Straight |
End Type 1 | SAE 37 |
Construction | Reusable |
Hose Size | 0.75 in |
Hole Dia. | 0.61 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1.125 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Dash Size | 12 |
Weight | 0.94 LB |
