
- 2 in Hose Inner Diameter
- 2.52 in Hose Outer Diameter
- 1 ft Hose Length
- 375 psi Maximum Pressure
- Phosphate Ester Base Fluids Hose Application
applications
- For use with phosphate ester base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | Phosphate Ester Base Fluids |
Hose OD | 2.52 in |
Burst Pressure [Nom] | 1500 psi |
Dash Size | -32 |
Tube Material | Synthetic EPDM |
Bend Radius [Min] | 25 in |
Color | Green |
Hose Length | 1 ft |
Tube Wall Thickness | 0.26 in |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Standard |
Reinforcement | Single Wire Braid |
Series | FC611 |
Conductivity | Conductive |
Hose I.D. | 2 in |
Construction | 1 Ply Braid |
Lay Line Style | Ink Transfer |
Cover Material | Synthetic EPDM |
Pressure [Max] | 375 psi |
Temperature Range [Max] | 175 °F |
Weight | 140.0 LB |
