
- 0.25 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -4 |
Bend Radius [Min] | 2 in |
Hose I.D. | 1/4 in, 0.25 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Series | FC639 |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Hose Application | Petroleum & Water |
Pressure [Max] | 3000 psi |
Ambient Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Ambient Temperature Range [Min] | -40 °F |
Material | Neoprene |
Burst Pressure [Nom] | 12000 psi |
Brand. | Aeroquip |
Color | Black |
Burst Pressure [Min] | 12000 psi |
Lay Line Style | Ink Transfer |
Used to Dispense | Petroleum & Water |
Hose OD | 0.52 in |
Abrasion Resistance | Standard |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Neoprene |
Reinforcement | Wire |
Weight | 0.0 LB |
