
- 0.5 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Hose I.D. | 0.5 in |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Burst Pressure [Nom] | 1200 psi |
Color | Black |
Cover Material | Polyester |
Series | FC647 |
Conductivity | Conductive |
Bend Radius [Min] | 5 in |
Construction | 1 Ply Braid |
Dash Size | -8 |
Vacuum Rating | 28 in Hg |
Pressure [Max] | 300 psi |
Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
Temperature Range [Min] | -40 °F |
Reinforcement | Textile |
Hose OD | 0.79 in |
Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.145 in |
Weight | 0.125 LB |
