
- General Purpose Hose
- 1.25 in ID
- 1.7 in OD
- 2250 psi Max Pressure
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Color | Black |
Inner Tube Material | Synthetic Rubber |
Hose I.D. | 1 1/4 in, 1.25 in |
Temperature Range [Min] | -40 °F |
Hose Application | General Purpose |
Pressure [Max] | 2250 psi |
Hose Reinforcement | 2 Ply Braid |
Hose OD | 1.7 in |
Used to Dispense | General Purpose |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Burst Pressure [Min] | 9000 psi |
Bend Radius [Min] | 8.25 in |
Ambient Temperature Range [Max] | 212 °F |
Material | Synthetic Rubber |
Series | FC735 Bruiser |
Weight | 28.0 LB |
