
- 1.25 in Hose Inner Diameter
- 1.83 in Hose Outer Diameter
- 1 ft Hose Length
- 3050 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Inner Tube Material | Synthetic Rubber |
Series | FC736 |
Hose I.D. | 1 1/4 in, 1.25 in |
Color | Black |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Hose Length | 1 ft |
Lay Line Style | Ink Transfer |
Ambient Temperature Range [Max] | 250 °F |
Hose Reinforcement | 4 Spiral |
Burst Pressure [Min] | 12200 psi |
Hose Application | High Pressure |
Material | Synthetic Rubber |
Construction | 4 Spiral |
Hose OD | 1.83 in |
Temperature Range [Max] | 250 °F |
Dash Size | -20 |
Bend Radius [Min] | 16.5 in |
Used to Dispense | High Pressure |
Tube Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 12200 psi |
Cover Material | Synthetic Rubber |
Pressure [Max] | 3050 psi |
Weight | 2.0 LB |
