
- 1.5 in Hose Inner Diameter
- 2.17 in Hose Outer Diameter
- 1 ft Hose Length
- 2550 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 10200 psi |
Dash Size | -24 |
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Transfer |
Series | FC736 |
Tube Material | Synthetic Rubber |
Pressure [Max] | 2550 psi |
Construction | 4 Spiral |
Cover Material | Synthetic Rubber |
Hose I.D. | 1.5 in |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Water |
Reinforcement | Wire |
Bend Radius [Min] | 19.68 in |
Color | Black |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Hose OD | 2.17 in |
Conductivity | Conductive |
Tube Wall Thickness | 0.335 in |
Weight | 0.1 LB |
