
- 0.41 in Hose Inner Diameter
- 0.65 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Fire Hose Hose Application
applications
- Engine: fuel, air, coolant.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Conductivity | Conductive |
Construction | 1 Ply Braid |
Dash Size | -8 |
Tube Material | Teflon |
Color | Black |
Pressure [Max] | 2000 psi |
Cover Material | Aramid Polyester |
Burst Pressure [Nom] | 8000 psi |
Hose Length | 1 ft |
Hose I.D. | 0.41 in |
Series | FC740 |
Hose OD | 0.65 in |
Hose Application | Fire Hose |
Bend Radius [Min] | 5.25 in |
Reinforcement | Stainless Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 500 °F |
Weight | 0.0 LB |
