
- Reusable Hose Fitting
- 90° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Working Pressure [Max] | 4,500 psi |
Hex Size 1 | 0.56 in |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.17 in |
Hose Dash Size | 4 |
Finish | Steel |
Fitting Description | 90° |
Outside Dia. | 0.75 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.25 |
Series | FC7992 Series |
End Gender 1 | Female |
Thread Size | 7/16-20 |
Hose Size | 0.25 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.22 in |
Height | 0.680 in |
Overall Length | 2.26 in |
End Type 1 | SAE 37 |
Material | Carbon Steel |
Weight | 0.2 LB |
