
- 0.62 in Hose Inner Diameter
- 1.1 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
applications
- Transportation, refrigeration and air conditioning systems.
features
- Deliver performance and maximum uptime
- Hoses exceed SAE J2064
- Compatible with multiple refrigerants
Abrasion Resistance | Standard |
Bend Radius [Min] | 4.5 in |
Tube Material | Nylon Veneer |
Color | Black |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.48 in |
Conductivity | Conductive |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Cover Material | EPDM |
Dash Size | -12 |
Hose OD | 1.1 in |
Reinforcement | Polyester |
Hose Length | 1 ft |
Lay Line Style | Ink Wheel |
Series | FC802 |
Burst Pressure [Nom] | 2500 psi |
Vacuum Rating | 28 in Hg |
Hose I.D. | 0.62 in |
Pressure [Max] | 500 psi |
Weight | 0.61 LB |
