
- 0.75 in Hose Inner Diameter
- 1.14 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Refined petroleum based fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Construction | 2 Ply Braid |
Hose I.D. | 0.75 in |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 12000 psi |
Cover Material | Synthetic Rubber |
Hose Application | Petroleum & Water |
Hose Length | 1 ft |
Pressure [Max] | 3000 psi |
Hose OD | 1.14 in |
Temperature Range [Max] | 212 °F |
Dash Size | -12 |
Conductivity | Conductive |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 4.75 in |
Reinforcement | Wire |
Tube Material | Synthetic Rubber |
Series | FC839B |
Temperature Range [Min] | -40 °F |
Weight | 0.0 LB |
