
- Reusable Hose Fitting
- 45° Fitting
- 5/8 in Hose Size
Overall Length | 2.96 in |
Hose Size | 0.625 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 45° |
Height | 1.030 in |
Hose Cut-Off Factor | 2.29 in |
End Type 1 | MPT |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 10 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Outside Dia. | 1 in |
Hex Size 1 | 7/8 in |
Series | FC9063 Series |
Thread Size | 7/8-18 |
Hole Dia. | 0.47 in |
Hex Size 2 | 15/16 in |
Construction | Reusable |
Weight | 0.0 LB |
