
- Split Flange 90° Tube Elbow Fitting for 2 1/2" ID Hose
- 2 1/2" Nominal Flange Size
Series | Flat Crimp |
Hose I.D. | 2 1/2 in |
Compatible Hose | 2661, FC318 |
Material | Steel |
Hole Dia. | 2.1 in |
Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
Flange Type | Code 61 |
Origin | Hose to Split Flange Ftg |
Overall Length | 7.58 in |
Weight | 2.65 LB |
