
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.6 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Threads per Inch | 18 |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hex Size 1 | 0.56 in |
Hex Size 2 | 0.69 in |
Hole Dia. | 0.25 in |
Fitting Angle | Straight |
Series | FC9779 Series |
Style | Permanent |
Hose I.D. | 3/8 in |
Fitting Type | JIC Female Swivel |
Overall Length | 1.6 in |
Tube O.D. | 3/8 in |
End Connection Size Code | 6 |
Item Type | Fitting Assembly |
Hex Size | 0.56 in, 0.69 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.11 in |
Hose Dash Size | 6 |
Thread Size | 9/16-18 |
Weight | 0.2 LB |
