
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.4 in Overall Length
Overall Length | 1.4 in |
End Connection Size Code | 6 |
Series | FC9846 Series |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 0.91 in |
Style | Permanent |
Material | Carbon Steel |
Hole Dia. | 0.25 in |
Thread Pitch | N/A |
Compatible Hose | 2807, FC186, FC465, FC645 |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Hex Size | 0.69 in |
Fitting Type | Male Pipe |
Thread Size | 3/8-18 |
Threads per Inch | 18 |
Hex Size 1 | 11/16 in |
Weight | 0.2 LB |
