
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.32 in Overall Length
Material | Carbon Steel |
End Connection Size Code | 16 |
Fitting Angle | Straight |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 1.44 in |
Fitting Type | Male Pipe |
Style | Permanent |
Thread Pitch | N/A |
Series | FC9846 Series |
Threads per Inch | 11 1/2 |
Hose I.D. | 1 in |
Hex Size 1 | 1 3/8 in |
Hole Dia. | 0.8 in |
Thread Size | 1-11 1/2 |
Overall Length | 2.32 in |
Hex Size | 1.38 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Weight | 0.9 LB |
