
- Adapter w/ 3/4" Male Port Size & 1/2" Female Port Size
Fitting Type | Adapter |
Overall Length | 1 in |
Female Port Size | 1/2 |
Fitting Angle | Straight |
Internal Thread Size | 3/4-16 |
Fitting Description | Adapter |
SAE Reference No. | N/A |
End Size | 1/2 O-Ring Boss(f) |
No. of Ends | 2 |
Thread Size | SAE-12 |
End Types | O-Ring Boss |
Material | Carbon Steel |
Male Port Size | 3/4 in |
Weight | 0.2 LB |
