
- Straight Thread O-Ring to Hose w/ 3/4" Hose Connection & 3/4" Port Size
Fitting Description | Straight Thread O-Ring to Hose |
SAE Reference No. | N/A |
Material | Carbon Steel |
No. of Ends | 2 |
M | 2.09 in |
N | 1.94 in |
End Types | O-Ring Boss & Hose Barb |
End Size | 3/4 O-Ring Boss(m) |
Fitting Type | Elbow |
Port Size | 3/4 |
Hose I.D. | 3/4 in |
Fitting Angle | 90° |
Thread Size | SAE-12 |
Weight | 0.8 LB |
