
- ORS Male to Braze Adapter End Piece for 1" O.D. Tubing & 1" ORS® Male Fitting
End Types | O-Ring Face Seal |
Material | Steel |
SAE Reference No. | 520104 |
Fitting Description | ORS Male to Braze Adapter |
End Size | 1 Face Seal, 1 Bore |
Tube O.D. | 1 in |
Hex Size | 1 1/2 in |
No. of Ends | 1 |
Fitting Angle | Straight |
Overall Length | 1.47 in |
Weight | 0.2 LB |
