
- Adapter Fitting Description
- 3/8 in Tube Outer Diameter 1
- 1.53 in Length
Length | 1.530 in |
Material | Carbon Steel |
Tube O.D. 1 | 3/8 in |
End Gender 1 | Male |
Thread Size | 11/16-16 |
End Type 2 | ORB |
Fitting Description | Adapter |
End Gender 2 | Male |
No. of Ends | 2 |
Finish | Dura-Kote |
End Type 1 | ORS |
Fitting Angle | Straight |
Fitting Type | Adapter |
Hex Size 1 | 0.88 in |
Weight | 0.0 LB |
