
- Swivel Branch Tee for 3/4" O.D.Tube
End Size | 3/4 Face Seal(f) |
Tube O.D. | 3/4 in |
Material | Steel |
No. of Ends | 3 |
Fitting Description | Swivel Branch Tee |
End Types | O-Ring Face Seal |
M | 1.47 in |
SAE Reference No. | 520433 |
M1 | 1.82 in |
Fitting Angle | 90°, Swivel |
Weight | 0.9 LB |
