
- Straight Thread Branch Tee for 3/8" O.D.Tube to 1/2" Male Port Size
End Types | O-Ring Boss & ORS |
Male Port Size | 1/2 in |
End Size | 1/2 O-Ring Boss(m) |
SAE Reference No. | 520429 |
Fitting Description | Straight Thread Branch Tee |
Fitting Type | Tee |
Fitting Angle | 90° |
No. of Ends | 3 |
M | 1.04 in |
Tube O.D. | 3/8 in |
M1 | 1.6 in |
Weight | 0.25 LB |
