
- Straight Thread Branch Tee for 3/4" O.D.Tube to 3/4" Male Port Size
Male Port Size | 3/4 in |
End Types | O-Ring Boss & ORS |
No. of Ends | 3 |
Fitting Angle | 90° |
Fitting Description | Straight Thread Branch Tee |
Tube O.D. | 3/4 in |
Material | Steel |
M1 | 2.35 in |
SAE Reference No. | 520429 |
M | 1.62 in |
Fitting Type | Tee |
End Size | 3/4 O-Ring Boss(m) |
Weight | 0.9 LB |
