
- Straight Thread Run Tee for 3/8" O.D.Tube to 1/4" Male Port Size
Tube O.D. | 3/8 in |
Material | Steel |
End Size | 1/4 O-Ring Boss(m) |
Fitting Angle | 90° |
Fitting Description | Straight Thread Run Tee |
SAE Reference No. | 520428 |
M | 1.17 in |
Male Port Size | 1/4 in |
Fitting Type | Tee |
M1 | 1.37 in |
No. of Ends | 3 |
End Types | O-Ring Boss & ORS |
Weight | 0.2 LB |
