
- Union Tee for 1/2" O.D.Tube
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
No. of Ends | 3 |
Material | Steel |
M | 1.1 in |
End Size | 1/2 Face Seal(f) |
SAE Reference No. | 520401 |
Fitting Description | Union Tee |
Overall Length | 2.2 in |
Tube O.D. | 1/2 in |
Weight | 0.5 LB |
