
- Bulkhead Adapter for 1" O.D.Tube
Hex Size | 1 3/4 in |
Fitting Description | Bulkhead Union |
End Size | 1 Face Seal |
End Types | O-Ring Face Seal |
No. of Ends | 2 |
Fitting Angle | Straight |
SAE Reference No. | 520601 |
Tube O.D. | 1 in |
Overall Length | 2.76 in |
Material | Steel |
Weight | 0.97 LB |
