
- Union for 1/4" O.D.Tube to 1/4" O.D.Tube
Fitting Angle | Straight |
Fitting Description | Union |
End Size | 1/4 Face Seal(f) |
End Types | O-Ring Face Seal |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 520101 |
Overall Length | 1.08 in |
Hex | 5/8 in |
Tube O.D. 1 | 1/4 in |
Material | Steel |
Weight | 0.05 LB |
