
- Union for 3/8" O.D.Tube to 1/4" O.D.Tube
Material | Steel |
Fitting Description | Union |
Tube O.D. 1 | 1/4 in |
Fitting Angle | Straight |
Overall Length | 1.17 in |
No. of Ends | 2 |
Hex | 3/4 in |
End Types | O-Ring Face Seal |
End Size | 3/8 Face Seal(f) |
Tube O.D. | 3/8 in |
SAE Reference No. | 520101 |
Weight | 0.08 LB |
